Knightsbridge 230V IP65 10W Led Polycarbonate Moulded Bollard - Cct Adjustable - BLP10CCT

Order Code: ZT3312367S

£159.99 Inc VAT (20%)


Description

Knightsbridge 230V IP65 10W LED Polycarbonate Moulded Bollard - CCT Adjustable - BLP10CCT | Description: Weather resistant, polycarbonate construction Professional bollard, in a powder coated matt black finish. This fitting is CCT adjustable between 3000K/4000K/5700K. The diffuser has an angled designed for a directed 360 degree light output, creating a defined ambient lighting effect to compliment most outdoor settings. Bollard height is 780mm.

- Weather resistant
- Moulded Toughened Polycarbonate
- CCT adjustable (3000K/4000K/5700K) to suit all envoiroments
- Supplied with mounting kit
- Led Lightsource ~Included | Features: Finish: Black, Material: Polycarbonate, IP Rating: IP65, Height: 78.2cm, Width: 17.4cm, Bulb Included: Yes, Dimmable: No, Kelvin: 3000/4000/5700K - CCT, Lumens: 655/750/700lm, Weight: 2.25kg, Wattage (max) : 10W

See full description
Specifications for Knightsbridge 230V IP65 10W Led Polycarbonate Moulded Bollard - Cct Adjustable - BLP10CCT
  • Height
    78.2cm
  • Width
    17.4cm
  • Maximum Wattage
    10W
  • Lumens
    655/750/700lm
  • Voltage
    230V
  • Weight
    2.25kg
  • Finish
    Black
  • IP Rating
    IP65
  • Product Type
    Bollard
  • Colour Temperature
    3000/4000/5700K
    3000/4000/5700K - CCT
  • Dimmable
    No
  • Bulb Included
    Yes
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome