Michigan Led Outdoor Tall Aluminium Bollard Light Grey IP54

Order Code: ZT3311242S

£119.99 Inc VAT (20%)


Description

Michigan LED Outdoor Tall Aluminium Bollard Light Grey IP54 | Description: These outdoor lights are sure to create a positive addition to any outdoor area. The dark grey finish match any garden colour scheme, while providing a slightly softer look than black. The fittings are LED, making them energy saving as well as lowering overhead costs. The pleasing, modern design is available in more than one style, giving you the freedom of choice as to what is best for your setting and allowing you to match up the fittings. 3 Year finish guarantee. | Features: Finish: Grey, IP Rating: IP54, Height (cm) : 80, Width (cm) : 13, No. of Lights: 1, Lamp Type: LED, Kelvin: 4000, Lumens: 540, Wattage (max) : 5.2, Weight (kg) : 1.9, Class: 1 (Earthed) , Bulb Included: Yes

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome