New Orleans 3 Light Outdoor Lamp Post Black, Gold IP44, E27
Hover to enlarge the image

New Orleans 3 Light Outdoor Lamp Post Black, Gold IP44, E27

Order Code:
MPN:

Product Description

New Orleans 3 Light Outdoor Lamp Post Black, Gold IP44, E27 | Description: This black/gold 3 light outdoor post lamp with clear glass diffusers brings a look of The Big Easy to your home. The traditionally designed street lamp has a tall cast aluminium post and three ornate cast aluminium lamps at the top, with clear glass to light your garden and outdoor areas. And it is IP44 rated and fully splash proof to protect against the elements. | Features: Material: Clear Glass, IP Rating: IP44, Height (cm) : 227, No. of Lights: 3, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 10.7, Class: 1 (Earthed) , Bulb Included: No

Specifications
IP Rating
IP44
Bulb Included
No
Maximum Wattage
60W
Lamp Type
E27
Material
Clear Glass
Colour
Black/Gold
Height
227cm
Product Type
Outdoor Lamp Posts
Weight
10.7kg
Class
1 (Earthed)
Number of Lights
3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome