Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Bollard, Post & Pedestal Lights
Outdoor Post Height - Black with Clear Frosted Panels
By Netlighting
See all variants from
£169.99
Inc VAT (20%)
See all variants from
£169.99
Description
Description unavailable
Feature Attributes
Bulb Included:
No
Material:
Aluminium
IP Rating:
IP44
Width:
32 cm
Product Type:
Outdoor Post
Lamp Type:
E27
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome