1. Electrical & Lighting/
  2. Lighting/
  3. Outdoor Lighting/
  4. Bollard, Post & Pedestal Lights
Penrith Bollard - Stainless Steel IP44

Penrith Bollard - Stainless Steel IP44


Select
See all variants from
£139.99

Inc VAT (20%)

See all variants from £139.99

Description unavailable

Feature Attributes

Product Type:

Bollards

Diameter:

13 cm

Finish:

Stainless Steel

Maximum Wattage:

40 W

IP Rating:

IP44

Bulb Included:

No

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome