1. Electrical & Lighting/
  2. Lighting/
  3. Outdoor Lighting/
  4. Bollard, Post & Pedestal Lights
Roko Outdoor Coastal Bollard Light, Marine Grade Brushed Stainless Steel Ip44, Gu10

Roko Outdoor Coastal Bollard Light, Marine Grade Brushed Stainless Steel Ip44, Gu10


Select
See all variants from
£69.99

Inc VAT (20%)

See all variants from £69.99

Description unavailable

Attributes

Product Type:

Bollard Light

IP Rating:

IP44

Wattage:

3.5 W

Lumens:

345 Lumens

Finish:

Clear Polycarbonate

Colour Temperature:

5000

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome