1. Electrical & Lighting/
  2. Lighting/
  3. Outdoor Lighting/
  4. Bollard, Post & Pedestal Lights
Stratford 1 Light Outdoor Lantern Pillar Ip44, E27

Stratford 1 Light Outdoor Lantern Pillar Ip44, E27


Select
See all variants from
£84.99

Inc VAT (20%)

See all variants from £84.99

Description unavailable

Feature Attributes

No. of Lights:

1

Bulb Included:

No

Maximum Wattage:

60 W

Wattage:

60

Height:

38 cm

IP Rating:

IP44

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome