Torre Outdoor Bollards


£229.99 Inc VAT (20%)

See all variants from £229.99


Description unavailable

Feature Attributes

Material:
Aluminum, Metal
No. of Lamps:
1
Diameter:
18 cm
Maximum Wattage:
15 W
Lamp Type:
E27
Product Type:
Outdoor Bollard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome