Tucson 1 Light Outdoor Bollard Dark Grey Ip44, E27


£69.99 Inc VAT (20%)

See 2 Product Variants
£69.99

Description


Description unavailable

Feature Attributes

Maximum Wattage:
7 W
Number of Lights:
1
Material:
Polycarbonate
Lamp Type:
E27 LED
Finish:
Dark Grey
IP Rating:
IP44
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome