Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Outdoor Lighting
/
Bollard, Post & Pedestal Lights
Wall Street Outdoor Floor Bollard Lighting
By Netlighting
Number of Lights
Select
See all variants from
£143.99
Inc VAT (20%)
Up to 15% off
1
Add to basket
Add to quotation
See all variants from
£143.99
Description unavailable
Feature Attributes
Maximum Wattage:
50 W
Lamp Type:
GU10
Finish:
Black
Height:
55 cm
IP Rating:
IP54