0
1
2
3

Terminals/Spades/Bulletsr Red/Blue/Ylw Kit 300 Piece

Order Code: ZT1010120X

£11.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.190%
5 - 9£10.744%
10 +£10.298%


Description

Contents:
Butt connectors: red, blue and yellow.
Spade connectors (push-on female): 6.3mm - red, blue and yellow.
Female bullet connectors: 4mm - red, and blue.
Male bullet connectors: 4mm - red and blue.

See full description
Specifications for Terminals/Spades/Bulletsr Red/Blue/Ylw Kit 300 Piece
  • Number of Pieces
    300
  • Connector Type
    Bullet (Female)
    Butt
    Push-On (Female)
    Bullet (Male)
  • Package Type
    Assorted Kit
  • Colour
    Red
    Blue
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome