Connector Through 0.2-0.5mm2 Green

Order Code: ZT5064995S

Qty of 100 for
£93.00 Inc VAT (20%)
£0.93 each
QuantityPriceDiscount
1 - 9999£0.930%
10000 - 19999£0.894.5%
20000 - 49999£0.867.5%
50000 +£0.8212%

This product must be ordered in multiples of 100

Description

Cembre CONNECTOR THROUGH 0.2-0.5MM2 GREEN RBY-Butts PL01-M

Specifications for Connector Through 0.2-0.5mm2 Green
  • Material
    Copper