Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Butt Splice Connectors
Connector Through 16mm2 Blue
By Cembre
Order Code:
ZT5064522S
Qty of 100 for
£159.00
Inc VAT (20%)
£1.59 each
£199.00
20% off
Quantity
Price
Discount
1 - 9999
£1.59
0%
10000 - 19999
£1.53
4%
20000 +
£1.46
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
159.00
https://www.zoro.co.uk/shop/electrical-and-lighting/butt-splice-connectors/connector-through-16mm2-blue/p/ZT5064522S
Add to quotation
View all Butt Splice Connectors
Description
Cembre CONNECTOR THROUGH 16MM2 BLUE RBY-Butts NL3-M
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Connector Through 16mm2 Blue
Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome