Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Indoor Lighting
/
Cabinet, Decorative & Display Lighting
1 Metre Tracklight Kit - Brushed Chrome 230V IP20
By Netlighting
Projection
Select
See all variants from
£79.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£79.99
Description unavailable
Feature Attributes
Material:
Aluminium
Lamp Type:
GU10
Length:
100 cm
Product Type:
Tracklight Kit
Bulb Included:
No
Voltage Rating:
230 V
More attributes