Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
(414)
Brand
(414)
4LITE
(7)
AL
(14)
Architectural Exterior
(7)
Aurora
(9)
Bolsius
(1)
+33 more
Rating
(1)
(1)
Price
£2
£2.05K
£2 - £2.05K
Special Offers
(151)
BulkDiscount
(90)
NewProduct
(1)
ReducedPrice
(60)
Product Type
(248)
8 Light Pendant
(1)
Bathroom Ceiling Lamp
(1)
Bathroom Ceiling Light
(5)
Bathroom Chandelier
(1)
Bathroom Pendant
(1)
+84 more
IP Rating
(214)
IP20
(96)
IP23
(2)
IP40
(1)
IP44
(52)
IP54
(13)
+3 more
Lamp Type
(142)
E14
(17)
E27
(56)
G9
(11)
GU10
(19)
GU10 LED
(1)
+2 more
Height
(110)
2.5cm
(2)
3cm
(3)
3.6cm
(1)
6.6cm
(1)
7cm
(1)
+68 more
Finish
(120)
Aged Brass
(2)
Aluminium
(1)
Aluminium, White
(1)
Amber
(1)
Anthracite
(4)
+44 more
Material
(124)
Aluminium
(21)
Aluminium and Acrylic
(1)
Aluminium, Clear Glass
(2)
Aluminum
(3)
Beech Wood
(1)
+42 more
Diameter
(40)
5.4cm
(1)
5.8cm
(2)
5.14cm
(1)
8.0cm
(1)
8.5cm
(2)
+25 more
Projection
(38)
0.1cm
(1)
0.3cm
(1)
0.5cm
(1)
0.6cm
(1)
0.45cm
(1)
+24 more
Width
(86)
1.5cm
(1)
5.6cm
(3)
5.7cm
(1)
6.8cm
(1)
7.6cm
(1)
+46 more
Bulb Included
(112)
No
(81)
Yes
(31)
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Find Cabinet, Decorative & Display Lighting Products
Sort By
List View
Grid View
Toughled Weatherproof Lights
By
JCC Lighting
Get it by
Fri, 11th Apr
From
£19.99
Inc VAT
Up to 4.5% off
View 4 Variants
Round 2W Warm Under Cabinet Light (For Surface Mounting with Simple Magnetic Fixing)
By
SYCAMORE
Get it by
Fri, 11th Apr
#BulkDiscount
£16.99
Inc VAT
1
Add To Basket
90 x 70cm LED Bathroom Mirror with LED Lights Dimmable Touch Switch Defogging
By
HOMCOM
Get it by
Thu, 10th Apr
£79.99
Inc VAT
£82.99
3.5% off
1
Add To Basket
Smart LED Curtain Lights Dynamic DIY Fairy Lights 3x3 (m) - B32-006V70CR
By
HOMCOM
Get it by
Thu, 10th Apr
#NewProduct
£34.99
Inc VAT
1
Add To Basket
Round 2.3W Natural Under Cabinet Light X 3 + 8W Driver Kit
By
SYCAMORE
Get it by
Fri, 11th Apr
#BulkDiscount
£60.99
Inc VAT
1
Add To Basket
Round Single 2.3W Warm Under Cabinet Lights
By
SYCAMORE
Get it by
Fri, 11th Apr
#BulkDiscount
#ReducedPrice
From
£16.99
Inc VAT
5.5% off
View 2 Variants
1800 Lumen Rechargeable Lantern with 1000 Lumen Worklight
By
Unilite
Get it by
Mon, 14th Apr
£109.99
Inc VAT
1
Add To Basket
LED Batten Lights
By
ToughLEDâ„¢ Weatherproof
Get it by
Fri, 11th Apr
#BulkDiscount
From
£22.99
Inc VAT
View 5 Variants
LED Strip Hippo Clips
By
LED Tape
Get it by
Fri, 11th Apr
#BulkDiscount
From
£15.99
Inc VAT
View 2 Variants
Brake Sensing LED Rechargeable Rear Bike Light
By
Rolson
Get it by
Wed, 9th Apr
#BulkDiscount
£14.99
Inc VAT
1
Add To Basket
Square 3.5W 3 X Warm Under Cabinet Lights + 15W Driver Kit
By
SYCAMORE
Get it by
Fri, 11th Apr
#BulkDiscount
£69.99
Inc VAT
1
Add To Basket
Square 3.5W Single Warm Under Cabinet Light
By
SYCAMORE
Get it by
Fri, 11th Apr
#BulkDiscount
£20.49
Inc VAT
1
Add To Basket
Round Single 2W Under Cabinet Natural Light (For Surface Mounting with Simple Magnetic Fixing)
By
SYCAMORE
Get it by
Fri, 11th Apr
#BulkDiscount
£12.99
Inc VAT
1
Add To Basket
Night Light with Socket
By
Uni-Com
Get it by
Tue, 8th Apr
#BulkDiscount
£7.59
Inc VAT
1
Add To Basket
Wall Night Light
By
Electralight
Get it by
Wed, 9th Apr
#BulkDiscount
£3.99
Inc VAT
£4.19
4.5% off
1
Add To Basket
Glow-in-Dark COB Wall Light (200Lumens)
By
Electralight
Get it by
Wed, 9th Apr
#ReducedPrice
£3.79
Inc VAT
£3.99
5% off
1
Add To Basket
Twin GU10 Anthracite Up/Down Wall Light 7W LED
By
Architectural Exterior
Get it by
Fri, 11th Apr
From
£25.99
Inc VAT
Up to 3% off
View 3 Variants
GU10 Anthracite Up/Down Wall Light 7W LED Max IP44
By
Architectural Exterior
Get it by
Fri, 11th Apr
£23.99
each
Inc VAT
12
Add To Basket
Minimum order quantity: 12.
LED Strip 5M 24V
By
LED Tape
Get it by
Fri, 11th Apr
#BulkDiscount
From
£29.99
Inc VAT
Up to 5% off
View 31 Variants
RGBW Strip - Corner Piece
By
LED Tape
Get it by
Fri, 11th Apr
#BulkDiscount
From
£13.99
Inc VAT
View 4 Variants
Adjustable CCT Wall/Ceiling Light 18W IP20 3000/4000/5700K Triac DIM
By
Skydiscâ„¢
Get it by
Fri, 11th Apr
£29.99
each
Inc VAT
6
Add To Basket
Minimum order quantity: 6.
LED Strip 50M 24V
By
LED Tape
Get it by
Fri, 11th Apr
From
£459.99
Inc VAT
Up to 27% off
View 27 Variants
LED Commercial Wall Bulkhead
By
Commercial Wall Pack
Get it by
Fri, 11th Apr
#ReducedPrice
From
£55.99
Inc VAT
Up to 6.5% off
View 3 Variants
Adjustable Wall/Ceiling Light 18W IP20 4000K 1500LM Non-Dimmable White
By
Skydiscâ„¢
Get it by
Fri, 11th Apr
£20.99
each
Inc VAT
£21.99
4.5% off
8
Add To Basket
Minimum order quantity: 8.
Side Cover Accessory Black
By
Commercial bollard
Get it by
Fri, 11th Apr
£10.99
each
Inc VAT
15
Add To Basket
Minimum order quantity: 15.
Garden Spike Light, Black, IP65 GU10, 35W
By
Architectural Exterior
Get it by
Fri, 11th Apr
£16.99
each
Inc VAT
11
Add To Basket
Minimum order quantity: 11.
Adjustable Wall/Ceiling Light Emergency Pack for Non-Dimmable (JC131001)
By
Skydiscâ„¢
Get it by
Fri, 11th Apr
£49.99
each
Inc VAT
4
Add To Basket
Minimum order quantity: 4.
Adjustable Wall/Ceiling Light Attachable Rim
By
Skydiscâ„¢
Get it by
Fri, 11th Apr
From
£7.99
Inc VAT
View 3 Variants
LED Strip - Corner Piece
By
LED Tape
Get it by
Fri, 11th Apr
#BulkDiscount
From
£12.99
Inc VAT
View 12 Variants
GU10 Wall Light Anthracite
By
Architectural Exterior
Get it by
Fri, 11th Apr
From
£19.99
Inc VAT
View 2 Variants
2 LED Bike Light Set
By
Rolson
Get it by
Wed, 9th Apr
#BulkDiscount
£5.69
Inc VAT
1
Add To Basket
Die-Cast Aluminium Bi-Directional Outdoor Led Wall Light
By
4LITE
Get it by
Thu, 10th Apr
#ReducedPrice
£37.99
Inc VAT
£39.99
5% off
1
Add To Basket
Marinus Gu10 Single Direction Outdoor Wall Light
By
4LITE
Get it by
Thu, 10th Apr
From
£21.99
Inc VAT
Up to 3% off
View 4 Variants
Griptight Bike Mount Pro Phone Holder + Red & White Visibilty Led Light Pack
By
Joby
Get it by
Thu, 10th Apr
£15.99
Inc VAT
1
Add To Basket
Marinus Gu10 Outdoor Wall Lights
By
4LITE
Get it by
Thu, 10th Apr
#ReducedPrice
From
£43.99
Inc VAT
Up to 5.5% off
View 2 Variants
Tabitha 8 Light Bathroom Pendant Crystal Glass Detail, Chrome Plate IP44, G9
By
Netlighting
Get it by
Thu, 10th Apr
£399.99
Inc VAT
1
Add To Basket
Cast Recessed Downlight Round Matt Black 70mm Cut-Out Dimmable
By
Netlighting
Get it by
Thu, 10th Apr
£19.99
Inc VAT
1
Add To Basket
Daley Multi Arm Pendant Light Antique Bronze Plate, Marble Fabric
By
Netlighting
Get it by
Thu, 10th Apr
From
£219.99
Inc VAT
View 2 Variants
Cheadle 3 Light Bathroom Chandelier Pendant Light Polished Chrome IP44, G9
By
Netlighting
Get it by
Thu, 10th Apr
£289.99
Inc VAT
£299.99
3% off
1
Add To Basket
Brooklyn 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27
By
Netlighting
Get it by
Thu, 10th Apr
#ReducedPrice
£339.99
Inc VAT
£359.99
5.5% off
1
Add To Basket
1 Light Bathroom Chandelier Chrome, K5 Crystals IP44, GU10
By
Netlighting
Get it by
Thu, 10th Apr
£209.99
Inc VAT
1
Add To Basket
Kingsley Integrated Led Linear Baton Pendant Bar Silver Anodised, Frosted IP40
By
Netlighting
Get it by
Thu, 10th Apr
£199.99
Inc VAT
1
Add To Basket
Brooklyn 3 Light Medium Semi Flush Ceiling Light Bronze, Tiffany Glass, E27
By
Netlighting
Get it by
Thu, 10th Apr
£299.99
Inc VAT
1
Add To Basket
Search Light Eu - 8 Light Pendant Antique Brass
By
Netlighting
Get it by
Thu, 10th Apr
£279.99
Inc VAT
1
Add To Basket
Ingram 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27
By
Netlighting
Get it by
Thu, 10th Apr
#ReducedPrice
£269.99
Inc VAT
£299.99
10% off
1
Add To Basket
Nevada 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27
By
Netlighting
Get it by
Thu, 10th Apr
£239.99
Inc VAT
1
Add To Basket
Integrated LED 1 Light Bathroom Chrome, White Ip44
By
Netlighting
Get it by
Thu, 10th Apr
#ReducedPrice
From
£84.99
Inc VAT
Up to 5.5% off
View 2 Variants
Sonar 1 Light Bathroom Ceiling Downlight Chrome IP64
By
Netlighting
Get it by
Thu, 10th Apr
£59.99
Inc VAT
1
Add To Basket
Search Light Eu - Drum Pleat 3 Light Velvet Flush, Green Shade
By
Netlighting
Get it by
Thu, 10th Apr
£89.99
Inc VAT
1
Add To Basket
Samson 6 Light Bathroom Ceiling Spotlight Bar Antique Brass IP44, GU10
By
Netlighting
Get it by
Thu, 10th Apr
#ReducedPrice
£189.99
Inc VAT
£199.99
5% off
1
Add To Basket
Hayden Pir Outdoor Wall Automatic Anthracite Grey IP44
By
Netlighting
Get it by
Thu, 10th Apr
£85.99
Inc VAT
1
Add To Basket
Shieldplus Indoor Recessed Fixed Matt Black Paint
By
Netlighting
Get it by
Thu, 10th Apr
#BulkDiscount
£31.99
Inc VAT
£32.99
3% off
1
Add To Basket
Speculo Bathroom Recessed Fixed Matt Black Paint & Clear Glass IP65
By
Netlighting
Get it by
Thu, 10th Apr
£31.99
Inc VAT
1
Add To Basket
Shieldplus Indoor Recessed Tilt Matt Black Paint
By
Netlighting
Get it by
Thu, 10th Apr
#BulkDiscount
£33.99
Inc VAT
1
Add To Basket
Nautic 1 Light Outdoor Wall Nickel, Frosted Glass Ip64, E27
By
Netlighting
Get it by
Thu, 10th Apr
From
£199.99
Inc VAT
Up to 4% off
View 2 Variants
Henley 2 Light Indoor Wall Light Chrome, Clear Decorative Glass, G9
By
Netlighting
Get it by
Thu, 10th Apr
£99.99
Inc VAT
1
Add To Basket
Search Light Eu - Dragonfly 1 Light Wall Light, Tiffanny
By
Netlighting
Get it by
Thu, 10th Apr
£133.99
Inc VAT
£139.99
4% off
1
Add To Basket
Stratus Recessed Panel Light IP44 IP44 40W White Paint
By
Netlighting
Get it by
Thu, 10th Apr
#ReducedPrice
£74.99
Inc VAT
£79.99
6% off
1
Add To Basket
1.8m E27 Vintage Pendant Set - Antique Brass 230V IP20 80W
By
Netlighting
Get it by
Thu, 10th Apr
£43.99
Inc VAT
1
Add To Basket
6" E27 Vintage Pendant Set - Black Nickel
By
Netlighting
Get it by
Thu, 10th Apr
£36.99
Inc VAT
1
Add To Basket
6" E27 Vintage Pendant Set - Antique Brass
By
Netlighting
Get it by
Thu, 10th Apr
£35.99
Inc VAT
1
Add To Basket
Eden 1 Light Dome Ceiling Pendant Ip44, E27
By
Netlighting
Get it by
Thu, 10th Apr
From
£143.99
Inc VAT
4% off
View 2 Variants
Highclere Single Shade Pendant Brushed Chrome Plate, Natural Linen
By
Netlighting
Get it by
Thu, 10th Apr
From
£219.99
Inc VAT
Up to 4% off
View 3 Variants
Puck 1 Light Bathroom Ceiling Light, Matt Black 3000K IP44
By
Netlighting
Get it by
Thu, 10th Apr
£173.99
Inc VAT
£179.99
3% off
1
Add To Basket
Arendal Outdoor Medium Bollard, Black, IP65, E27
By
Netlighting
Get it by
Thu, 10th Apr
£519.99
Inc VAT
1
Add To Basket
Chelsea 1 Light Outdoor Single Post Copper, E27
By
Netlighting
Get it by
Thu, 10th Apr
£2,049.99
Inc VAT
1
Add To Basket
Tabitha 5 Light Bathroom Ceiling Pendant Light Chrome, Clear Crystal (K9) Glass Detail IP44, G9
By
Netlighting
Get it by
Thu, 10th Apr
#ReducedPrice
£259.99
Inc VAT
£299.99
13% off
1
Add To Basket
GU10 Quad Spotlight - Brushed Chrome 230V IP20 50W
By
Netlighting
Get it by
Thu, 10th Apr
£59.99
Inc VAT
1
Add To Basket
LED 3 Light Bathroom Ceiling Light Aluminium, White IP44
By
Netlighting
Get it by
Thu, 10th Apr
£69.99
Inc VAT
1
Add To Basket
Brume Bathroom LED Lamps
By
Netlighting
Get it by
Fri, 11th Apr
From
£249.99
Inc VAT
3.5% off
View 2 Variants
Tod Led Large Recessed Ceiling Light White IP44
By
Netlighting
Get it by
Fri, 11th Apr
£144.99
Inc VAT
£149.99
3% off
1
Add To Basket
Ted Led Medium Recessed Ceiling Light White IP44
By
Netlighting
Get it by
Fri, 11th Apr
£114.99
Inc VAT
£119.99
4% off
1
Add To Basket
Knightsbridge Dipa Single Tilt Round Anti-Glare Downlight Black - DIB1TRB
By
Netlighting
Get it by
Thu, 10th Apr
£31.99
Inc VAT
£32.99
3% off
1
Add To Basket
Nord Led Recessed Ceiling Light Plaster, White
By
Netlighting
Get it by
Fri, 11th Apr
£179.99
Inc VAT
1
Add To Basket
Savoy Reading Light Wall Light Black, E27
By
Netlighting
Get it by
Fri, 11th Apr
£259.99
Inc VAT
1
Add To Basket
Savoy Cylindrical Pendants E27
By
Netlighting
Get it by
Fri, 11th Apr
From
£219.99
Inc VAT
4% off
View 3 Variants
Moon Bollards Outdoor Ground Light Grey, E27, IP44
By
Netlighting
Get it by
Fri, 11th Apr
£209.99
Inc VAT
1
Add To Basket
Conga Cylindrical Pendants White, E27
By
Netlighting
Get it by
Fri, 11th Apr
From
£269.99
Inc VAT
3.5% off
View 3 Variants
Samba Cylindrical Pendants E27
By
Netlighting
Get it by
Fri, 11th Apr
From
£399.99
Inc VAT
View 2 Variants
Kombo Smaller Pendant Beige, E27
By
Netlighting
Get it by
Fri, 11th Apr
£173.99
Inc VAT
£179.99
3% off
1
Add To Basket
Drawing Room 2 Light Indoor Candle Wall Light Walnut, E27
By
Netlighting
Get it by
Thu, 10th Apr
£239.99
Inc VAT
1
Add To Basket
Hinkley Sag Harbor Outdoor Wall Lantern Painted Burnished Bronze, Ip44
By
Netlighting
Get it by
Thu, 10th Apr
From
£299.99
Inc VAT
View 2 Variants
Saigon Globe Pendant White, E27, IP65 - FARO71579C-04
By
Netlighting
Get it by
Fri, 11th Apr
£299.99
Inc VAT
£309.99
3% off
1
Add To Basket
Saigon Globe Pendant White, E27, IP65 - FARO71584-04
By
Netlighting
Get it by
Fri, 11th Apr
£299.99
Inc VAT
1
Add To Basket
Lofoten Outdoor Pedestal, Black, IP44, E27
By
Netlighting
Get it by
Thu, 10th Apr
£359.99
Inc VAT
1
Add To Basket
Molde Modern Led Bollard Graphite, IP54
By
Netlighting
Get it by
Thu, 10th Apr
£359.99
Inc VAT
1
Add To Basket
Kichler Ashland Bay Bathroom Ceiling Light Ip44
By
Netlighting
Get it by
Thu, 10th Apr
From
£269.99
Inc VAT
3.5% off
View 2 Variants
Turin Outdoor Pedestal Lantern, E27
By
Netlighting
Get it by
Thu, 10th Apr
£249.99
Inc VAT
£259.99
3.5% off
1
Add To Basket
Eco Outdoor Plain & Louvre IP44 40W Textured Black Paint & Frosted Glass
By
Netlighting
Get it by
Thu, 10th Apr
#BulkDiscount
£42.99
Inc VAT
1
Add To Basket
Quoizel Chance Bathroom Ceiling Light Painted Natural Brass, IP44
By
Netlighting
Get it by
Thu, 10th Apr
£133.99
Inc VAT
£139.99
4% off
1
Add To Basket
1 Metre Tracklight Kit - Brushed Chrome 230V IP20
By
Netlighting
Get it by
Thu, 10th Apr
From
£79.99
Inc VAT
Up to 3.5% off
View 2 Variants
1 Metre Tracklight Kit - 230V IP20
By
Netlighting
Get it by
Thu, 10th Apr
From
£79.99
Inc VAT
View 3 Variants
Kami 2 Light Tiffany Flush Mount Ceiling Light Vintage Bronze, E27
By
Netlighting
Get it by
Thu, 10th Apr
£259.99
Inc VAT
1
Add To Basket
Fabric Wardrobe Portable Fabric Cabinet W/4 Shelves 2 Hanging Rails Light Grey
By
HOMCOM
Get it by
Fri, 11th Apr
#BulkDiscount
£33.99
Inc VAT
1
Add To Basket
Modern Raindrop Crystal Chandelier Pendant Ceiling Light for Restaurant Kitchen
By
HOMCOM
Get it by
Fri, 11th Apr
£71.99
Inc VAT
1
Add To Basket
Crystal Ceiling Light Modern Chandeliers Stainless Steel Pendant Lights Silver
By
HOMCOM
Get it by
Fri, 11th Apr
#ReducedPrice
£74.99
Inc VAT
£79.99
6% off
1
Add To Basket
Jewellery Cabinet with LED Light, Lockable Jewellery Organiser for Bedroom White
By
HOMCOM
Get it by
Fri, 11th Apr
£75.99
Inc VAT
1
Add To Basket
High Gloss LED Cabinet Cupboard Sideboard Console with RGB Lighting Black
By
HOMCOM
Get it by
Fri, 11th Apr
£109.99
Inc VAT
1
Add To Basket
Surface Mount Wall Light, Prismatic Diffuser Dark Grey
By
JCC Lighting
Get it by
Fri, 11th Apr
From
£14.99
Inc VAT
3% off
View 2 Variants
Search Light EU - New York 2 Light Semi Flush Ceiling Light Antique Brass, Tiffany Glass, E14
By
Netlighting
Get it by
Thu, 10th Apr
£179.99
Inc VAT
1
Add To Basket
See more results