Turin Outdoor Pedestal Lantern, E27

Order Code: ZT3335947S

£299.99 Inc VAT (20%)


Description

Turin Outdoor Pedestal Lantern, E27 | Description: A traditional black pedestal lantern with impressive durability. Featuring black polyester powder coating, this robust fitting is provided with clear polycarbonate lenses. Also available in this range; Wall Lantern, Wall Lantern, Half Lantern, Pillar Lantern, Twin Lamp Post, Chain Lantern, and Triple Lamp Post. | Features: Finish: Black, IP Rating: IP54, Height (cm) : 47, Width (cm) : 20, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100

See full description
Specifications for Turin Outdoor Pedestal Lantern, E27
  • Product Type
    Outdoor Pedestal Lantern
  • Maximum Wattage
    100W
  • Lamp Type
    E27
  • Width
    20cm
  • Number of Lights
    1
  • IP Rating
    IP54
  • Finish
    Black
  • Wattage
    100
  • Height
    47cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome