Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Indoor Lighting
/
Cabinet, Decorative & Display Lighting
LED Strip 50M 24V
By LED Tape
See all variants from
£469.99
Inc VAT (20%)
See all variants from
£469.99
Description unavailable
Feature Attributes
Product Type:
LED Strip
Voltage Rating:
24 V