Moon Bollards Outdoor Ground Light Grey, E27, IP44

Moon Bollards Outdoor Ground Light Grey, E27, IP44

Order Code: ZT3321830S

£209.99 Inc VAT (20%)


Description

Moon Bollards Outdoor Ground Light Grey, E27, IP44 | Description: Easily navigate your outdoor space with ease thanks to help from the Moon Bollards Grey Ground Light. Fashioned with a softly glowing white globe, this outdoor light is ideal for use along a walkway, patio, or entrance for beautiful and safe illumination. | Features: Material: Aluminum, IP Rating: IP44, Height (cm) : 61, Width (cm) : 18, Lamp Type: E27, Weight (kg) : 1.74, Bulb Included: No, Wattage (max) : 15W, Material: Aluminum, IP Rating: IP44, Height (cm) : 61, Width (cm) : 18, Lamp Type: E27, Weight (kg) : 1.74, Bulb Included: No, Wattage (max) : 15W

See full description
Specifications for Moon Bollards Outdoor Ground Light Grey, E27, IP44
  • Product Type
    Bollards
  • Colour
    Grey
  • Width
    18cm
  • Height
    61cm
  • Bulb Included
    No
  • Weight
    1.74kg
  • IP Rating
    IP44
  • Material
    Aluminum
  • Maximum Wattage
    15W
  • Lamp Type
    E27