Tod Led Large Recessed Ceiling Light White IP44

Order Code: ZT3317300S

£159.99 Inc VAT (20%)


Description

Tod LED Large Recessed Ceiling Light White IP44 | Description: This is a user-friendly fitting which will illuminate your room while remaining elegant and unobtrusive. Whatever the size of your room, this is sure to be ideal with its recessed feature, and a diameter which is larger than an spotlight. The white finish allows the fitting to match many colour schemes. The LED lamp keeps energy consumption down while providing ample illumination. Class two. | Features: Finish: White, Material: PMMA, Aluminium, IP Rating: IP44, Height (cm) : 3, Depth (cm) : 3, Diameter (cm) : 22, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 2400, Wattage (max) : 24, Weight (kg) : 0.5

See full description
Specifications for Tod Led Large Recessed Ceiling Light White IP44
  • Weight
    0.5kg
  • Product Type
    Recessed Ceiling Light
  • Material
    PMMA, Aluminium
  • Height
    3cm
  • Finish
    White
  • Colour Temperature
    3000
  • IP Rating
    IP44
  • Lamp Type
    Integrated LED
  • Lumens
    2400
  • Diameter
    22cm
  • Maximum Wattage
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome