Shieldplus Indoor Recessed Fixed Matt Black Paint

Shieldplus Indoor Recessed Fixed Matt Black Paint

Order Code: ZT3313218SCopy

£30.99 Inc VAT (20%)
£31.993% off
QuantityPriceDiscount
1 - 4£30.990%
5 +£29.445%


Description

ShieldPLUS Indoor Recessed Fixed Matt Black Paint | Features: Finish: Matt Black Paint | Material: Die Cast Aluminium Alloy, Steel | IP Rating: IP20 | Height: 12.2cm | Projection: 0.45cm | Diameter: 8.5cm | Lamp Type: GU10 | Dimmable: Yes | Wattage (max) : 50W

Specifications for Shieldplus Indoor Recessed Fixed Matt Black Paint
  • Maximum Wattage
    50W
  • Projection
    0.45cm
  • Height
    12.2cm
  • Dimmable
    Yes
  • Product Type
    Recessed Fixed Light
  • Finish
    Matt Black Paint
  • IP Rating
    IP20
  • Diameter
    8.5cm
  • Lamp Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome