Stratus Recessed Panel Light IP44 IP44 40W White Paint

Stratus Recessed Panel Light IP44 IP44 40W White Paint

Order Code: ZT3313732S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Stratus Recessed Panel Light IP44 IP44 40W White Paint | Description: The range of backlit LED panels offers superior light distribution and proven reliability. New CCT Colour Changing Technology enables switching between 3000K and 6000K. Backlit LED module with high efficiency optical design and opal diffuser suitable for use in 15mm or 24mm standard exposed grid ceilings. The Pro comes complete with our new innovative fast-fix loop-in loop-out integrated driver saving valuable time on installation. Range of accessories available, see page 59. | Features: Finish: White Paint, Material: Aluminium Alloy & Steel & Polystyrene, Height (cm) : 3, Length (cm) : 59.5, Width (cm) : 59.5, Lamp Type: Integrated LED, Wattage: 40W, Bulb Included: Yes, Non-dimmable, Kelvin (K) : 3000/4000/6000, Lumens (L) : 4000

See full description
Specifications for Stratus Recessed Panel Light IP44 IP44 40W White Paint
  • Wattage
    40W
  • Colour Temperature
    3000/4000/6000
  • Height
    3cm
  • Length
    59.5cm
  • Lumens
    4000
  • Finish
    White Paint
  • Dimmable
    No
  • Product Type
    Recessed Panel Light
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • IP Rating
    IP44