Nord Led Recessed Ceiling Light Plaster, White

Order Code: ZT3320079S

£199.99 Inc VAT (20%)


Description

Nord LED Recessed Ceiling Light Plaster, White | Description: This is an innovative fitting with a classic look. The recessed ceiling light uses LED light, which consumes less energy while providing plenty of light for the room. The slim design together with the white plaster make this an unobtrusive fitting which will fit into and match any style room. This fitting is ideal as a main light fitting in the room. Class three. Driver NOT included. | Features: Finish: White, Material: Opal PMMA, Plaster, IP Rating: IP20, Height (cm) : 10, Depth (cm) : 10, Diameter (cm) : 33, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 1100, Wattage (max) : 18, Weight (kg) : 2.9

See full description
Specifications for Nord Led Recessed Ceiling Light Plaster, White
  • Material
    Opal PMMA, Plaster
  • Diameter
    33cm
  • Lumens
    1100
  • Maximum Wattage
    18
  • IP Rating
    IP20
  • Height
    10cm
  • Weight
    2.9kg
  • Finish
    White
  • Product Type
    Recessed Ceiling Light
  • Lamp Type
    Integrated LED
  • Colour Temperature
    3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome