Shieldplus Indoor Recessed Tilt Matt Black Paint

Shieldplus Indoor Recessed Tilt Matt Black Paint

Order Code: ZT3313224SCopy

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.278%


Description

ShieldPLUS Indoor Recessed Tilt Matt Black Paint | Features: Finish: Matt Black Paint | Material: Die Cast Aluminium Alloy, Steel | IP Rating: IP20 | Height: 13.5cm | Projection: 0.5cm | Diameter: 10cm | Lamp Type: GU10 | Dimmable: Yes | Wattage (max) : 50W

Specifications for Shieldplus Indoor Recessed Tilt Matt Black Paint
  • Lamp Type
    GU10
  • Projection
    0.5cm
  • Finish
    Matt Black Paint
  • Height
    13.5cm
  • Wattage
    50W
  • Product Type
    Recessed Tilt
  • Dimmable
    Yes
  • Diameter
    10cm
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome