Cast Recessed Downlight Round Matt Black 70mm Cut-Out Dimmable
Hover to enlarge the image

Cast Recessed Downlight Round Matt Black 70mm Cut-Out Dimmable

Order Code:
MPN:

Product Description

Cast Recessed Downlight Round Matt Black 70mm Cut-Out Dimmable | Features: Finish: Matt Black | Material: Die cast aluminium alloy | Diameter (cm) : 8.00 | Lamp Type: GU10 | Number of Lights: 1 | IP Rating: IP20 | Dimmable: Dimmable | Bulb Included: No | Wattage (max) : 50W | Weight (kg) : 0.11

Specifications
Lamp Type
GU10
Diameter
8.0cm
Weight
0.11kg
Maximum Wattage
50W
Product Type
Recessed Downlights
Dimmable
Yes
Bulb Included
No
IP Rating
IP20
Number of Lights
1
Finish
Matt Black
Material
Die Cast Aluminium Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome