Speculo Bathroom Recessed Fixed Matt Black Paint & Clear Glass IP65

Speculo Bathroom Recessed Fixed Matt Black Paint & Clear Glass IP65

Order Code: ZT3313220SCopy

£31.99 Inc VAT (20%)


Description

Speculo Bathroom Recessed Fixed Matt Black Paint & Clear Glass IP65 | Features: Finish: Matt Black Paint & Clear Glass | Material: Shell, Glass | IP Rating: IP65 | Height: 3.6cm | Projection: 0.1cm | Diameter: 8.5cm | Lamp Type: GU10 | Dimmable: Yes | Wattage (max) : 50W

Specifications for Speculo Bathroom Recessed Fixed Matt Black Paint & Clear Glass IP65
  • Colour
    Matt Black
  • Maximum Wattage
    50W
  • Diameter
    8.5cm
  • IP Rating
    IP65
  • Lamp Type
    GU10
  • Projection
    0.1cm
  • Height
    3.6cm
  • Material
    Shell, Glass
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome