Ted Led Medium Recessed Ceiling Light White IP44

Ted Led Medium Recessed Ceiling Light White IP44

Order Code: ZT3317374SCopy

£114.99 Inc VAT (20%)


Description

Ted LED Medium Recessed Ceiling Light White IP44 | Description: This is a user-friendly fitting which will illuminate your room while remaining elegant and unobtrusive. Whatever the size of your room, this is sure to be ideal with its recessed feature, and a diameter which is larger than an spotlight. The white finish allows the fitting to match many colour schemes. The LED lamp keeps energy consumption down while providing ample illumination. Class two. | Features: Finish: White, Material: PMMA, Aluminium, IP Rating: IP44, Height (cm) : 3, Depth (cm) : 3, Diameter (cm) : 18, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 1500, Wattage (max) : 15, Weight (kg) : 0.5

See full description
Specifications for Ted Led Medium Recessed Ceiling Light White IP44
  • Product Type
    Recessed Ceiling Light
  • Lumens
    1500
  • Colour Temperature
    3000
  • Height
    3cm
  • Material
    Aluminium
    PMMA
  • IP Rating
    IP44
  • Weight
    0.5kg
  • Maximum Wattage
    15
  • Finish
    White
  • Diameter
    18cm
  • Lamp Type
    Integrated LED