1 Light Bathroom Chandelier Chrome, K5 Crystals IP44, GU10

Order Code: ZT3311117S

£209.99 Inc VAT (20%)


Description

1 Light Bathroom Chandelier Chrome, K5 Crystals IP44, GU10 | Description: This IP44 chrome semi-flush with clear crystal droplets looks stunning on any bathroom ceiling. The luxurious fitting is fully splashproof and features a downlighter surrounded by decadent crystal trimming and balls. And the elegant mirrored ceiling plate completes the look of this bathroom chandelier. The fitting is also IP44 rated and fully splashproof making it suitable for any bathroom. | Features: Finish: Chrome, Material: Steel, IP Rating: IP44, Height (cm) : 38, Width (cm) : 36, No. of Lights: 1, Lamp Type: GU10, Kelvin: 3000, Lumens: 300, Wattage (max) : 4W, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for 1 Light Bathroom Chandelier Chrome, K5 Crystals IP44, GU10
  • Product Type
    Bathroom Chandelier
  • Number of Lights
    1
  • Finish
    Chrome
  • Bulb Included
    Yes
  • Lamp Type
    GU10
  • Lumens
    300
  • Height
    38cm
  • Width
    36cm
  • IP Rating
    IP44
  • Colour Temperature
    3000
    3000K
  • Maximum Wattage
    4W
  • Class
    1 (Earthed)
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome