Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Indoor Lighting
/
Cabinet, Decorative & Display Lighting
Kichler Ashland Bay Bathroom Ceiling Light Ip44
By Netlighting
Finish
Select
See all variants from
£279.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£279.99
Description unavailable
Feature Attributes
Bulb Included:
No
Maximum Wattage:
60 W
No. of Lamps:
2
Lamp Type:
E27
Height:
15.4 cm
Product Type:
Bathroom Ceiling Light
More attributes