Kingsley Integrated Led Linear Baton Pendant Bar Silver Anodised, Frosted IP40

Order Code: ZT3311146S

£169.99 Inc VAT (20%)


Description

Kingsley Integrated LED Linear Baton Pendant Bar Silver Anodised, Frosted IP40 | Description: This is a slim and sleek suspension fitting that is suitable for use in offices, corridors and various other working areas. This energy efficient and high performance fitting also benefits from being able to adjust the height to suit your lighting requirements. Comes complete with connecting accessory and up to 10 fittings can be connected at once. | Features: Finish: Silver Anodised, Frosted, Material: Aluminium alloy, Polycarbonate, IP Rating: IP40, Depth (cm) : 149.8, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 3400, Dimmable: Non-dimmable, Weight (kg) : 2

See full description
Specifications for Kingsley Integrated Led Linear Baton Pendant Bar Silver Anodised, Frosted IP40
  • Product Type
    Linear Baton Pendant Bar
  • Number of Lights
    1
  • Lamp Type
    Integrated LED
  • Depth
    149.8cm
  • Lumens
    3400
  • Weight
    2kg
  • Finish
    Silver Anodised, Frosted
  • Colour Temperature
    4000
  • Dimmable
    Non-dimmable
  • IP Rating
    IP40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome