Puck 1 Light Bathroom Ceiling Light, Matt Black 3000K IP44

Order Code: ZT3314802S

£169.99 Inc VAT (20%)


Description

Puck 1 Light Bathroom Ceiling Light, Matt Black 3000K IP44 | Features: Finish: Matt Black, Clear, Opal Glass | Material: Mild Steel, Glass | IP Rating: IP44 | Max Height: 10cm | Diameter: 30cm | Lamp Type: Integrated LED | Bulb Included: No | Dimmable: Yes | Kelvin: 3000K (Warm White) | Lumens: 620Lm | Weight: 2.2kg | Wattage (max) : 13W

Specifications for Puck 1 Light Bathroom Ceiling Light, Matt Black 3000K IP44
  • Weight
    2.2kg
  • Bulb Included
    No
  • Maximum Wattage
    13W
  • Colour
    Matt Black
  • Dimmable
    Yes
  • Colour Temperature
    3000K
    3000K (Warm White)
  • Maximum Height
    10cm
  • Diameter
    30cm
  • Product Type
    Bathroom Ceiling Light
  • Lumens
    620Lm
  • Lamp Type
    Integrated LED
  • IP Rating
    IP44
  • Material
    Mild Steel, Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome