Saigon Globe Pendant White, E27, IP65 - FARO71584-04

Saigon Globe Pendant White, E27, IP65 - FARO71584-04

Order Code: ZT3326782SCopy

£279.99 Inc VAT (20%)
£299.996.5% off


Description

Saigon Globe Pendant White, E27, IP65 | Features: Material: Aluminum | IP Rating: IP65 | Height (cm) : 79 | Width (cm) : 45 | Length (cm) : 45 | Lamp Type: E27 | Weight (kg) : 3.22 | Bulb Included: No | Wattage (max) : 15W | Material: Aluminum | IP Rating: IP65 | Height (cm) : 79 | Width (cm) : 45 | Length (cm) : 45 | Lamp Type: E27 | Weight (kg) : 3.22 | Bulb Included: No | Wattage (max) : 15W

Specifications for Saigon Globe Pendant White, E27, IP65 - FARO71584-04
  • Height
    79cm
  • Width
    45cm
  • Colour
    White
  • Weight
    3.22kg
  • IP Rating
    IP65
  • Material
    Aluminum
  • Bulb Included
    No
  • Product Type
    Pendant Light
  • Maximum Wattage
    15W
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome