Inc VAT (20%)
Description unavailable
Product Type:
Pendant Light
Maximum Wattage:
40 W
Material:
Steel & Fabric
Bulb Included:
No
Minimum Height:
38.5 cm
IP Rating:
IP20
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy