Molde Modern Led Bollard Graphite, IP54

Molde Modern Led Bollard Graphite, IP54

Order Code: ZT3331343S

£279.99 Inc VAT (20%)
£299.996.5% off

Currently unavailable

Description

Molde Modern LED Bollard Graphite, IP54 | Features: Finish: Graphite | IP Rating: IP54 | Height: 80cm | Width: 11cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Not Dimmable | Weight: 2.39kg | Wattage (max) : 8W

Specifications for Molde Modern Led Bollard Graphite, IP54
  • Finish
    Graphite
  • Product Type
    LED Bollard
  • Dimmable
    Not Dimmable
  • IP Rating
    IP54
  • Weight
    2.39kg
  • Maximum Wattage
    8W
  • Height
    80cm
  • Bulb Included
    Yes
  • Width
    11cm
  • Lamp Type
    Integrated LED
  • Number of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome