1. Electrical & Lighting/
  2. Lighting/
  3. Indoor Lighting/
  4. Cabinet, Decorative & Display Lighting
Hinkley Sag Harbor Outdoor Wall Lantern Painted Burnished Bronze, Ip44

Hinkley Sag Harbor Outdoor Wall Lantern Painted Burnished Bronze, Ip44


2 Variants From
£299.99

Inc VAT (20%)

Up to 5.5% off
See 2 Product Variants
£299.99

Description unavailable

Feature Attributes

Product Type:

Outdoor Wall Lantern

Material:

Aluminium, Clear Glass

Bulb Included:

No

IP Rating:

IP44

Finish:

Painted Burnished Bronze

Colour:

Burnished Bronze