Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Indoor Lighting
/
Cabinet, Decorative & Display Lighting
Conga Cylindrical Pendants White, E27
By Netlighting
See all variants from
£279.99
Inc VAT (20%)
See all variants from
£279.99
Description unavailable
Feature Attributes
Lamp Type:
E27
Maximum Wattage:
15 W
Bulb Included:
No
IP Rating:
IP20
Colour:
White
Material:
Steel,Textile Screen
More attributes