GU10 Quad Spotlight - Brushed Chrome 230V IP20 50W

GU10 Quad Spotlight - Brushed Chrome 230V IP20 50W

Order Code: ZT3315380SCopy

£61.99 Inc VAT (20%)


Description

GU10 Quad Spotlight - Brushed Chrome 230V IP20 50W | Description: Quad plate GU10 spotlight in brushed chrome finish, with adjustable directional heads. Suitable for commercial and domestic use. Matching items and different colour options available. - Adjustable heads 350° rotation, 90° tilt - Dimmable subject to lamp 50W max. GU10 (lamps not included) | Features: Finish: Brushed Chrome, Material: Pressed steel, Projection: 12.5cm, Diameter: 5.4cm, Lamp Type: GU10, Bulb Included: No, Dimmable: Yes - Dimmable Bulbs Required, Weight: 50, Wattage (max) : 50W

See full description
Specifications for GU10 Quad Spotlight - Brushed Chrome 230V IP20 50W
  • Voltage Rating
    230V
  • Finish
    Brushed Chrome
  • Diameter
    5.4cm
  • Product Type
    Quad Spotlight
  • Bulb Included
    No
  • Maximum Wattage
    50W
  • Projection
    12.5cm
  • Lamp Type
    GU10
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome