Henley 2 Light Indoor Wall Light Chrome, Clear Decorative Glass, G9

Order Code: ZT3313665S

£92.99 Inc VAT (20%)


Description

Henley 2 Light Indoor Wall Light Chrome, Clear Decorative Glass, G9 | Description: Enjoy a new twist in your decor with the Henley 2-Light Chrome and Clear Decorative Glass Indoor Wall Light. The pretty glass shades offer soft and diffuse light while the gleaming chrome lends shine to your aesthetic. Ideal for a living room or foyer to greet visitors. | Features: Finish: Clear Decorative Glass, Chrome, IP Rating: IP20, Height (cm) : 24, Width (cm) : 23, Projection (cm) : 11.5, No. of Lights: 2, Lamp Type: G9, Wattage (max) : 33

See full description
Specifications for Henley 2 Light Indoor Wall Light Chrome, Clear Decorative Glass, G9
  • Colour
    Chrome
  • Wattage
    33
  • Number of Lights
    2
  • Lamp Type
    G9
  • Height
    24cm
  • IP Rating
    IP20
  • Width
    23cm
  • Product Type
    Wall Light
  • Projection
    11.5cm
  • Maximum Wattage
    33W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome