Tabitha 8 Light Bathroom Pendant Crystal Glass Detail, Chrome Plate IP44, G9

Tabitha 8 Light Bathroom Pendant Crystal Glass Detail, Chrome Plate IP44, G9

Order Code: ZT3309826SCopy

£379.99 Inc VAT (20%)
£399.995% off


Description

Tabitha 8 Light Bathroom Pendant Crystal Glass Detail, Chrome Plate IP44, G9 | Description: The 5 light semi flush ceiling fitting is finished in a chrome effect plate with clear crystal glass detail and droplets. IP44 rated so suitable for use in the bathroom, dimmable and suitable for use with LED lamps. Matching items available. | Features: Finish: Chrome Plate, Clear Crystal (K9) Glass Detail, Material: Steel, Crystal Glass, IP Rating: IP44, Min Height (cm) : 83, Max Height (cm) : 130, Diameter (cm) : 60, No. of Lights: 8, Lamp Type: G9, Kelvin: 2800, Lumens: 204

See full description
Specifications for Tabitha 8 Light Bathroom Pendant Crystal Glass Detail, Chrome Plate IP44, G9
  • Colour Temperature
    2800
  • Number of Lights
    8
  • Product Type
    Bathroom Pendant
  • Material
    Steel, Crystal Glass
  • Colour
    Chrome
  • Minimum Height
    83cm
  • Lumens
    204
  • IP Rating
    IP44
  • Lamp Type
    G9
  • Maximum Height
    130cm
  • Diameter
    60cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome