Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Indoor Lighting
/
Cabinet, Decorative & Display Lighting
Integrated LED 1 Light Bathroom Chrome, White Ip44
By Netlighting
Width
Select
See all variants from
£89.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£89.99
Description unavailable
Feature Attributes
IP Rating:
IP44
Height:
2.5 cm
Bulb Included:
Yes
Class:
2 (Double Insulated)
Material:
Plastic
Finish:
Chrome
More attributes