Ingram 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27

Ingram 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27

Order Code: ZT3311676SCopy

£259.99 Inc VAT (20%)


Description

Ingram 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27 | Description: The ceiling flush light features the famous Mackintosh style Art Deco rose. Made from Tiffany style glass with a bronze effect trim. Dimmable and suitable for use with LED lamps, matching items available. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 18, Diameter (cm) : 45, Projection (cm) : 18, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Ingram 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27
  • Height
    18cm
  • Maximum Wattage
    60W
  • Product Type
    Ceiling Flush Light
  • Bulb Included
    No
  • Wattage
    60
  • No. of Lights
    2
  • Dimmable
    Yes
  • Lamp Type
    E27
  • Diameter
    45cm
  • IP Rating
    IP20
  • Bulb
    Incandescent