1. Electrical & Lighting/
  2. Lighting/
  3. Indoor Lighting/
  4. Cabinet, Decorative & Display Lighting
Samba Cylindrical Pendants E27

Samba Cylindrical Pendants E27


Select
See all variants from
£329.99

Inc VAT (20%)

See all variants from £329.99

Description unavailable

Feature Attributes

Lamp Type:

E27

Width:

40 cm

Product Type:

Pendant Light

Bulb Included:

No

Weight:

1.62 kg

Material:

Steel,Textile Screen

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome