Quoizel Chance Bathroom Ceiling Light Painted Natural Brass, IP44

Order Code: ZT3336611S

£179.99 Inc VAT (20%)


Description

Quoizel Chance Bathroom Ceiling Light Painted Natural Brass, IP44 | Features: Finish: Painted Natural Brass | Material: Steel, Glass | IP Rating: IP44 | Height: 13.6cm | Width: 32.7cm | Diameter: 32.7cm | Lamp Type: E27 | No. of Lamps: 2 | Bulb Included: No | Wattage (max) : 60W

Specifications for Quoizel Chance Bathroom Ceiling Light Painted Natural Brass, IP44
  • Lamp Type
    E27
  • Finish
    Painted Natural Brass
  • Width
    32.7cm
  • Product Type
    Bathroom Ceiling Light
  • Height
    13.6cm
  • IP Rating
    IP44
  • Bulb Included
    No
  • Material
    Steel, Glass
  • No. of Lamps
    2
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome