Search Light Eu - Dragonfly 1 Light Wall Light, Tiffanny

Search Light Eu - Dragonfly 1 Light Wall Light, Tiffanny

Order Code: ZT3313668S

£139.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Dragonfly 1 Light Wall Light, Tiffanny | Features: Finish: Dragonfly, Multicolour | Material: Steel, Glass, Polycarbonate | IP Rating: IP20 | Max Height: 16cm | Width: 30.5cm | Projection: 18cm | Lamp Type: E14 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 0.8kg | Wattage (max) : 40W

Specifications for Search Light Eu - Dragonfly 1 Light Wall Light, Tiffanny
  • Maximum Height
    16cm
  • Colour
    Multicolour
  • Projection
    18cm
  • Finish
    Dragonfly, Multicolour
  • Weight
    0.8kg
  • IP Rating
    IP20
  • Maximum Wattage
    40W
  • Bulb Included
    No
  • Width
    30.5cm
  • Lamp Type
    E14
  • No. of Lamps
    1
  • Product Type
    Wall Light