Cheadle 3 Light Bathroom Chandelier Pendant Light Polished Chrome IP44, G9

Cheadle 3 Light Bathroom Chandelier Pendant Light Polished Chrome IP44, G9

Order Code: ZT3311062S

£299.99 Inc VAT (20%)


Description

Cheadle 3 Light Bathroom Chandelier Pendant Light Polished Chrome IP44, G9 | Description: This has a simple, classic design which will add a pleasant feel to its surroundings. The rounded base, together with the hooked arms will allow the light to shine in all directions, creating an extremely effective light fitting. Available in matching fittings, you can create a lighting theme in the bathroom setting. This fitting is versatile and will match many different style rooms. | Features: Finish: Polished Chrome, IP Rating: IP44, Height (cm) : 41, Width (cm) : 45, No. of Lights: 3, Lamp Type: G9, Wattage (max) : 40, Weight (kg) : 4.2, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Cheadle 3 Light Bathroom Chandelier Pendant Light Polished Chrome IP44, G9
  • IP Rating
    IP44
  • Height
    41cm
  • Number of Lights
    3
  • Finish
    Polished Chrome
  • Bulb Included
    Yes
  • Maximum Wattage
    40
  • Weight
    4.2kg
  • Class
    1 (Earthed)
  • Lamp Type
    G9
  • Width
    45cm