Samson 6 Light Bathroom Ceiling Spotlight Bar Antique Brass IP44, GU10

Samson 6 Light Bathroom Ceiling Spotlight Bar Antique Brass IP44, GU10

Order Code: ZT3312882SCopy

£189.99 Inc VAT (20%)


Description

Samson 6 Light Bathroom Ceiling Spotlight Bar Antique Brass IP44, GU10 | Description: This antique brass spotlight on a split bar is the sophisticated addition your bathroom is looking for. The antique brass finish creates a slight vintage feel, suitable for complimenting a range of decors. You are able to alter the direction of the light with the adjustable heads. This item has a rating of IP44, meaning that it is fully splash proof and suitable for use in a bathroom setting. offers a choice of fittings, all in more than one finish. Class one. | Features: Finish: Antique Brass, Material: Metal, IP Rating: IP44, Height (cm) : 19.5, Length (cm) : 179.5, Width (cm) : 13, No. of Lights: 6, Lamp Type: GU10 LED, Kelvin: 3000, Lumens: 2100, Wattage (max) : 4

See full description
Specifications for Samson 6 Light Bathroom Ceiling Spotlight Bar Antique Brass IP44, GU10
  • Lamp Type
    GU10 LED
  • Height
    19.5cm
  • Width
    13cm
  • Lumens
    2100
  • Finish
    Antique Brass
  • Material
    Metal
  • Length
    179.5cm
  • IP Rating
    IP44
  • Number of Lights
    6
  • Colour Temperature
    3000
  • Maximum Wattage
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome