Drawing Room 2 Light Indoor Candle Wall Light Walnut, E27

Order Code: ZT3325288S

£269.99 Inc VAT (20%)


Description

Drawing Room 2 Light Indoor Candle Wall Light Walnut, E27 | Description: An impressive iron 2 wall light finished with a beautiful walnut finish. Featuring overlapping arches and fluted detailing that can be found both in the die-cast aluminium fitters. The beautifully designed fretwork element draws on traditional British architectural themes. Also available in this range; 18lt chandelier, 1lt Wall light, 2lt Wall light, Duo-Mount 4lt Chandelier, 9lt Chandelier, Down 3lt Chandelier, Down 5lt Chandelier, Semi-Flush, Duo-Mount Semi-Flush, Semi-Flush, Flush-Mount, Flush-Mount, and Up 6lt Chandelier. | Features: Finish: Walnut, IP Rating: IP20, Height (cm) : 61, Width (cm) : 36.8, Projection (cm) : 18.4, No. of Lights: 2, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 1.9, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Drawing Room 2 Light Indoor Candle Wall Light Walnut, E27
  • No. of Lights
    2
  • Width
    36.8cm
  • Maximum Wattage
    60
  • Bulb Included
    No
  • Lamp Type
    E27
  • Class
    1 (Earthed)
  • Finish
    Walnut
  • IP Rating
    IP20
  • Height
    61cm
  • Weight
    1.9kg
  • Projection
    18.4cm
  • Product Type
    Candle Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome