Kombo Smaller Pendant Beige, E27

Kombo Smaller Pendant Beige, E27

Order Code: ZT3322546SCopy

£173.99 Inc VAT (20%)


Description

Kombo Smaller Pendant Beige, E27 | Description: The essence of simplicity and great style the Kombo Beige and Black Smaller Pendant Light is a wonderful fixture for any decorating style. It offers beautiful illumination while it adds a sleek look to any space. Perfect for use over a table or in an entryway or living space. | Features: Material: Steel, Diameter (cm) : 12, Lamp Type: E27, No. of Lights: 1, Weight (kg) : 1.08, Bulb Included: No, Wattage (max) : 15W, Material: Steel, Diameter (cm) : 12, Lamp Type: E27, No. of Lights: 1, Weight (kg) : 1.08, Bulb Included: No, Wattage (max) : 15W

See full description
Specifications for Kombo Smaller Pendant Beige, E27
  • Bulb Included
    No
  • Lamp Type
    E27
  • Number of Lights
    1
  • Product Type
    Pendant Light
  • Maximum Wattage
    15W
  • Weight
    1.08kg
  • Diameter
    12cm
  • Material
    Steel
  • Colour
    Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome