Industrial and Retro Hanging Pendant Black 4 Light, E27

Industrial and Retro Hanging Pendant Black 4 Light, E27

Order Code: ZT3322567SCopy

£209.99 Inc VAT (20%)


Description

Industrial And Retro Hanging Pendant Black 4 Light , E27 | Features: Finish: Black | Material: Metal, Wood | IP Rating: IP20 | Height (cm) : 62 | Max Height (cm) : 62 | Lamp Type: E27 | No. of Lamps: 4 | Wattage: 60W | Bulb Included: No

Specifications for Industrial and Retro Hanging Pendant Black 4 Light, E27
  • No. of Lamps
    4
  • IP Rating
    IP20
  • Bulb Included
    No
  • Height
    62cm
  • Material
    Wood
  • Finish
    Black
  • Wattage
    60W
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome