Angie 1 Light Pendant Brass, Black, Glass

Order Code: ZT3326679S

£359.99 Inc VAT (20%)


Description

Angie 1 Light Pendant Brass, Black, Glass | Features: Finish: Brass, Black | Material: Steel | IP Rating: IP20 | Height: 20.3cm | Min Height: 29.2cm | Max Height: 326.4cm | Diameter: 11.4cm | Lamp Type: G9 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 0.91kg | Wattage (max) : 5W

See full description
Specifications for Angie 1 Light Pendant Brass, Black, Glass
  • No. of Lamps
    1
  • Weight
    0.91kg
  • Finish
    Brass, Black
  • Minimum Height
    29.2cm
  • Product Type
    Pendant Light
  • Diameter
    11.4cm
  • Maximum Wattage
    5W
  • Height
    20.3cm
  • Material
    Steel
  • Lamp Type
    G9
  • Maximum Height
    326.4cm
  • Bulb Included
    No
  • Colour
    Brass, Black, Glass
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome