Search Light Eu - 8 Light Pendant Antique Brass

Search Light Eu - 8 Light Pendant Antique Brass

Order Code: ZT3311252S

£279.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - 8 Light Pendant Antique Brass | Features: Finish: Antique Brass | Material: Steel | IP Rating: IP20 | Height (cm) : 38 | Height Adjustable: Yes | Max Height (cm) : 150 | Width (cm) : 72 | No. of Lights: 8 | Lamp Type: E14 | Dimmable: Yes With Dimmable Bulbs | Wattage (max) : 8*40W | Bulb Included: No

Specifications for Search Light Eu - 8 Light Pendant Antique Brass
  • Maximum Height
    150cm
  • Height
    38cm
  • No. of Lights
    8
  • Width
    72cm
  • Finish
    Antique Brass
  • Material
    Steel
  • Maximum Wattage
    8*40W
  • IP Rating
    IP20
  • Bulb Included
    No
  • Lamp Type
    E14
  • Product Type
    8 Light Pendant